Beli membrane filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Starlab Scientific Membrane Filter MCE (Membran Saring)
    Mulai

    Rp2.599.900

    Starlab Scientific Membrane Filter MCE (Membran Saring)
    Deskripsi:
    MCE Membrane filter also called Mixed Cellulose Esters membrane filter, is a no-sterile membrane. It has good hydrophilicity, high porosity, and filtration speed.MCE membranes filter offer high recovery rates and superior flow rates, and the pore size covers 0.1um, 0.22um, 0.45um, 0.8um, 1.0um, 3.0um, 5.0um, and the diameter from 13mm, 25mm, 47mm, 50mm, 60mm, 90mm, 142mm, 150mm, 200mm, 293mm, 300mm. We also can customize the size you want.AdvantagesHigh performance in Microbiological and particulate analysis;High protein binding than the CA membrane filter.
    atribut:
    • Filter Media: Hydrophilic MCE
    • Diameter (mm): 47
    • Bubble Point: ≧0.31 MPa(0.22 μm) ≧0.15 MPa(0.45 μm)
    • Flow Rate: @23°C, H2O ≥ 10 mL/min/cm2@1 bar(0.22 μm) ≥ 20 mL/min/cm2@1 bar(0.45 μm)
    • Maximum Operating Pressure (bar): 4.2 @23°C 1.5 @85°C1387
    • Thickness (µm): 85–100
    • pH Range: 3.5–8
  2. Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic PTFE (Membran Saring)
    Mulai

    Rp2.799.900

    Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic PTFE (Membran Saring)
    Deskripsi:
    This filter has the highest chemical compatibility (chemical resistance) and can filter a wide range of samples such as acids, bases, and organic solvents.
    atribut:
    • Color: White solid color
    • Feature: Hydrophilic
    • Material: PTFE (polytetrafluoroethylene)
  3. BIOSAN Rotor For
    Mulai

    Rp2.799.900

  4. Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)
    Mulai

    Rp2.599.900

    Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)
    Deskripsi:
    Membrane filter for both aqueous and solvent systems. Can be made transparent. The price is 1/2 that of cellulose and 1/5 that of PTFE. The PTFE membrane is hydrophilized and can be used in both water and solvent systems. It has almost the same chemical resistance as PTFE membrane (Fluorinert membrane) and can be used with most organic solvents and aqueous solutions of acids and alkalis. The solution becomes transparent after filtration, making it very convenient for microscopic observation after sampling. Due to its low adsorption, it is also suitable for removing particles from protein solutions (Protein adsorption: 4μg/cm 2 ).Clarification and particle analysis of acids, alkaline solutions, and most organic solvents. DMSO sterile filtration. Microscopic observation of algae, plankton, etc. Particle removal for HPLC mobile phase.
    atribut:
    • Color: White
    • Filter Material: Hydrophilic PTFE
    • Filtration Flow Rate: 20~40 seconds/500mL
    • Heat Resistance Temperature (°C): 130 ° C (high-pressure steam sterilization is not possible)
    • Porosity (%): 80
    • Surface: Plain
    • Type: Screen filter
  5. Merck Millipore Membrane Gridded Microfil & EZ-Pak
    Mulai

    Rp9.299.900

    Merck Millipore Membrane Gridded Microfil & EZ-Pak
    Deskripsi:
    EZ-Pak & Microfil 100mL, 0.45µm 47mm black gridded membrane Application Microbiological analysis, Beer, Bottled Water, Cider, Sport Drink, Wine Key Applications ClinicalCosmeticsEnvironmentalFood and BeverageIndustrial QC
    atribut:
    • Trade name: Microfil
    • Type of Test: Environmental AnalysisBioburden Testing
    • Media: MF-Millipore
    • Sterility: Sterilized
    • Chemistry: Mixed Cellulose Esters (MCE)
    • Device Material: Polypropylene (PP)
    • Filter Diameter (mm): 47
    • Filter Surface: Gridded
    • Pressure/Vacuum: Vacuum
    • Volume (ml): 100
    • Wettability: Hydrophilic
  6. MS(Membrane Solutions) Nylon Syringe Filter
    Mulai

    Rp1.699.900

    MS(Membrane Solutions) Nylon Syringe Filter
    atribut:
    • Material (Membrane): PA (Nylon)
  7. MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)
    Mulai

    Rp1.499.900

  8. ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)
    Mulai

    Rp1.199.900

    ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)
    Deskripsi:
    It can be used stably and continuously in a temperature range of -120 to 260°C, and can also be sterilized by autoclave, dry heat, or ethylene oxide gas. It has excellent chemical resistance and is not affected by acids, alkalis, oxidizing agents, organic solvents, etc., and can be used with most chemicals except for special chemicals such as fluorine gas, chlorine trifluoride, and molten alkali metals under high temperature and pressure. Because it is hydrophobic (water-repellent), it is less affected by humidity during gas filtration and hardly adsorbs acidic gases. Because the filter undergoes a special treatment during manufacturing, there are almost no fibers that come off the filter. After filtration, the filter can be washed with chemicals and reused. It has a low coefficient of friction and also has electrical properties, non-stickiness, and releasability, making it easier to collect residue on the filter after filtration compared to cellulose filter paper.
    atribut:
    • Mass (g/m²): 210
    • Porosity (%): 73
    • Pressure loss (kPa): 0.26
    • Thickness (mm): 0.36
  9. Crompton Reverse Power Relay 3P3W
    Mulai

    Rp2.599.900

    Crompton Reverse Power Relay 3P3W
    atribut:
    • System Type: 3Phase
    • Operating Frequency (Hz): 45-65
    • Rated (A): 5
    • Operating Temperature (°C): -20+55
    • Storage Temperature (°C): -30+70
    • Case Material: Flame Retardant Polycarbonate
    • Dimensions HxWxD (mm): 90x105x64
    • Enclosure Integrity: IP40 from the front panel/IP20 terminals
    • Enclosure Style: DIN-rail, 6 module
    • Insulation (kV/minute): 4/1
    • Pollution Degree: 2
    • Relay Reset: Automatic
    • Trip Reset: Adjustable 0.5-20s
    • Voltage Input Terminals: L1, L2, L3
  10. PERKINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp109.999.900

    PERKINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  11. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  12. Merck Millipore Membrane Filter 0.45µm Pore Size Wh Pl
    Mulai

    Rp1.899.900

    Merck Millipore Membrane Filter 0.45µm Pore Size Wh Pl
    Deskripsi:
    Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
  13. Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.
    atribut:
    • Cap Material: Polyethylene
    • Body Material: Polyethylene
  14. LABEXACT Syringe Filter
    Mulai

    Rp3.999.900

    LABEXACT Syringe Filter
    Deskripsi:
    Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.
    atribut:
    • UNSPSC: 41104922
    • Autoclavable: Yes
    • Compatible Product Type: Female Luer Lock Inlet
    • Filter Material: Nylon
    • Housing Diameter (mm): 25
    • Housing Material: Polypropylene
    • Inlet Connection Gender: Female
    • Inlet Connection Type: Female Luer Lock
    • Maximum Capacity (ml): 100
    • Maximum Operating Pressure (bar): 90
    • Maximum Operating Pressure (psi): 87
    • Membrane Diameter (mm): 25
    • Outlet Connection Gender: Male
    • Outlet Connection Type: Male Luer Slip
    • Pore Size (µm): 0.45
    • Product Type: Syringe Filter
    • Sterile/Non-Sterile: Non-Sterile
  15. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  16. FATOOLS Straight Ruler (Penggaris / Mistar)
    Mulai

    Rp92.900

    FATOOLS Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    Penggaris presisi berbahan logam tahan karat dengan skala ukir permanen untuk hasil pengukuran lurus dan akurat
    atribut:
    • Material: Stainless Steel
  17. Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic (Membran Saring)
    Mulai

    Rp2.999.900

    Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic (Membran Saring)
    Deskripsi:
    Membrane filter for both aqueous and solvent systems. Can be made transparent. The price is 1/2 that of cellulose and 1/5 that of PTFE.
    atribut:
    • Color: White
    • Type: Screen filter
    • Diameter (mm): 90
    • AS ONE Part Number: 2-3052-26
    • Surface: Plain
    • Filter Material: Hydrophilic PTFE
    • Filtration Flow Rate (mL/s): 500/4-6
    • Heat Resistance Temperature (°C): 130 ° C (high-pressure steam sterilization is not possible)
    • Hole Diameter (µm): 10
    • Porosity (%): 80
    • TGK Part No.: 719-41-90-37
    • Thickness (µm): 100
  18. Merck Millipore Membrane Filter Durapore 0.45µm (Membran Saring)
    Mulai

    Rp2.499.900

    Merck Millipore Membrane Filter Durapore 0.45µm (Membran Saring)
    Deskripsi:
    Durapore Membrane Filter, 0.45 µm
    atribut:
    • Airflow Rate (L/minute x cm²): 4
    • Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)
    • Filter Code: HVLP
    • Filter Color: White
    • Bubble Point (bar): '≥1.55, air with water at 23°C
    • Filter Surface: Plain
    • Filter Type: Screen filter
    • Gravimetric Extractables: 0.005
    • Maximum Operating Temperature (°C): 85
    • Media: Durapore
    • Pore Size (µm): 0.45
    • Porosity (%): 0.7
    • Quality Level: MQ400
    • Refractive Index: 1.42
    • Thickness (µm): 125
    • Trade name: Durapore
    • Water Flow Rate (ml/minute x cm²): >2.6
    • Wettability: Hydrophilic
  19. AS ONE Syringe Filter
    Mulai

    Rp1.299.900

Daftar Harga membrane filter Terbaru October 2026
Starlab Scientific Membrane Filter MCE (Membran Saring)Rp2.599.900
Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic PTFE (Membran Saring)Rp2.799.900
BIOSAN Rotor ForRp2.799.900
Merck (Merck Millipore) Omnipore membrane filter (hydrophilic) (JAWP)Rp2.599.900
Merck Millipore Membrane Gridded Microfil & EZ-PakRp9.299.900
MS(Membrane Solutions) Nylon Syringe FilterRp1.699.900
MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)Rp1.499.900
ADVANTEC Filter Paper PTFE PF-050 Series (Kertas Saring)Rp1.199.900
Crompton Reverse Power Relay 3P3WRp2.599.900
SARTORIUS Membrane Filter (Membran Saring)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)